text.skipToContent text.skipToNavigation

Thread insert for plastic, Fin-Fix, unheaded Brass CU2/CU3 M5

Specifications

Diameter M5
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M5
Hole size 6.4
Min. wall thickness 3.2
N 6.3
L 9.5
W 7

Article numbers

Article number 64065.050.001
EAN 8712423025110
UBB 500656776894
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.