text.skipToContent text.skipToNavigation

Thread insert for plastic, Expansion-Fix, unheaded Brass CU2/CU3 M4

Specifications

Diameter M4
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M4
Hole size 5.6
Min. wall thickness 4
L 7.9
W (max.) 5.5

Article numbers

Article number 64069.040.001
EAN 8712423025301
UBB 500656778791
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.