text.skipToContent text.skipToNavigation

Thread insert for plastic, Expansion-Fix, unheaded Brass CU2/CU3 M3

Specifications

Diameter M3
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M3
Hole size 4
Min. wall thickness 3.2
L 4.7
W (max.) 4

Article numbers

Article number 64069.030.001
EAN 8712423025288
UBB 500656778536
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.