text.skipToContent text.skipToNavigation

Thread insert for plastic, Broach-Fix, unheaded Brass CU2/CU3 M6

Specifications

Diameter M6
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M6
Hole size 7.8
Min. wall thickness 2.8
N 7.8
L 9.2
W 8.2

Article numbers

Article number 64067.060.001
EAN 8712423025226
UBB 500656777967
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.