text.skipToContent text.skipToNavigation

Thread insert for plastic, Broach-Fix, unheaded Brass CU2/CU3 M5

Specifications

Diameter M5
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M5
Hole size 6.2
Min. wall thickness 2.5
N 6.1
L 8.3
W 6.6

Article numbers

Article number 64067.050.001
EAN 8712423025219
UBB 500656777884
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.