text.skipToContent text.skipToNavigation

Thread insert for plastic, Broach-Fix, unheaded Brass CU2/CU3 M3

Specifications

Diameter M3
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M3
Hole size 3.8
Min. wall thickness 2
N 3.7
L 5.3
W 4.2

Article numbers

Article number 64067.030.001
EAN 8712423025189
UBB 500656777546
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.