text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1.3/8X300 (11.3/4)

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.B7M - Gr.2HM
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter 1.3/8 Inch
Length 300 mm
Brand Fabory
Class Gr.B7M - Gr.2HM
Material Steel
Thread direction Right
Surface treatment Plain
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 2.1875
L (mm) 300
M 34.1

Standards

ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882

Article numbers

Article number 22086.349.298
EAN 8715494381475
UBB 500578813809
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.