text.skipToContent text.skipToNavigation

Knipex Insulation Stripper 10-10mm² 2-Component Handle 160mm


Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8

Numero articolo K1011.210.160
Insulated Yes
Surface protection Other
Length (m) 160
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Confezionato per 1

Specifiche

Insulated Yes
Surface protection Other
Length (m) 160
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 140
Commodity code
Type Insulation Stripper

Descrizione

Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8

Numeri di articolo

Numero articolo K1011.210.160
EAN 4003773034964
UBB 419187035094
UNSPSC 27111510
Nr articolo produttore  11 12 160
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.