text.skipToContent text.skipToNavigation

Slide bearing Plastic Polyamide (nylon) 6.6 8


Numero articolo
Diameter
Brand Fabory
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.85
Info Specific features of these nylon slide bearings with collar:
  • Manufactured from self-lubricating nylon 6.6
  • Insensitive to dirt, weather conditions and most chemicals
  • Very suitable for noiseless hinges and low speed machines
  • Provide electrical insulation between shaft and bearing housing
  • Suitable for shafts with h6 fit and bores with H7 fit
  • After assembly the bearing clearance is approximately 1% of the shaft diameter
Confezionato per 100
Solo full box

Specifiche

Diameter 8 mm
Brand Fabory
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.85
Info Specific features of these nylon slide bearings with collar:
  • Manufactured from self-lubricating nylon 6.6
  • Insensitive to dirt, weather conditions and most chemicals
  • Very suitable for noiseless hinges and low speed machines
  • Provide electrical insulation between shaft and bearing housing
  • Suitable for shafts with h6 fit and bores with H7 fit
  • After assembly the bearing clearance is approximately 1% of the shaft diameter
Commodity code

Dimensioni

d1 8
d2 16
d3 11
D (mm) 8
h 13
s 2

Numeri di articolo

Numero articolo 56806.080.001
EAN 8715492869371
UBB 950356278842
UNSPSC 31171500

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.