text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Plain Gr.4

Numero articolo
Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Specifiche

Brand Fabory
Class Gr.4
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Standard

ASME B18.2.2
ASTM A194

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.