text.skipToContent text.skipToNavigation

Slotted round nut for hook spanners MF DIN 1804 W Steel Plain |5|

Numero articolo
Brand Fabory
Class |5|
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifiche

Brand Fabory
Class |5|
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Slotted round nuts for hookspanners when combined with internal tab washers according to DIN 462 provide mechanical locking.
  • They are easily assembled with a hook wrench (hook spanner) e.g. to DIN 1810.

Standard

DIN 1804-W

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.