text.skipToContent text.skipToNavigation

Ripca Female Terminal 1.5mm 20-16AWG 19mm Length 100-Piece


Article number 8X827816
Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 51
Commodity code
Type Female Terminal

Article numbers

Article number 8X827816
EAN 8712734117948
UBB 500640986229
UNSPSC 27110000
Manufacturer article nr  3.5560PS-100
Do not close this page. This message will disappear, when the page is fully loaded.