text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 15.5mm HSS-R 10mm Cylindrical Shank 178mm

Numero articolo 4X163122
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No

Specifiche

Total length (mm) 178
Diameter drill (mm) 15.5
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Numeri di articolo

Numero articolo 4X163122
EAN 4002395348473
UBB 500513691195
UNSPSC 23241639
Nr articolo produttore  4932373322
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.