text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 13mm HSS-G Cylindrical Shank 151mm

Numero articolo 8X319413
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Specifiche

Total length (mm) 151
Diameter drill (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Numeri di articolo

Numero articolo 8X319413
EAN 4002395370320
UBB 500513679646
UNSPSC 23241639
Nr articolo produttore  4932352373
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.