text.skipToContent text.skipToNavigation

Bosch Machine Wood Drill Bit with M-Tip 16mm 10mm Cylindrical Shank 400mm


Artikelnummer 5S557028
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 340
Suitable for stainless steel No
With centre drill No
Verpakt per 1

Specificaties

Total length (mm) 400
Diameter drill (mm) 16
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 340
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075090
Type Machine Wood Drill Bit with M-Tip

Artikelnummers

Artikelnummer 5S557028
EAN 3165140099653
UBB 500512672972
UNSPSC 23241639
Fabrikant artikelnummer 2608597199
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.