text.skipToContent text.skipToNavigation

Plain washer Brass Nickel plated large pack M20

Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 20
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 14.4
Info large pack

Specifications

Diameter M20
Brand Fabory
For nom. size 20
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 14.4
Info large pack
Commodity code

Dimensions

d1 21
d2 40
s 2.5

Article numbers

Article number 50030.200.001
EAN 8715492240453
UBB 950356073243
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.