text.skipToContent text.skipToNavigation

Fischer mu m 12 gal hexagonal nut


The fischer hexagon nut MU M is a fastening element made from zinc-plated steel. With this, various mounting elements of the fischer installation system are fastened to each other.

Numero articolo 24650FIS
Halogen free Yes
Surface protection Galvanic/electrolytic zinc plated
Wrench width (mm) 19
Thread type Other
Material Steel
Confezionato per 1

Specifiche

Halogen free Yes
Surface protection Galvanic/electrolytic zinc plated
Wrench width (mm) 19
Thread type Other
Material Steel
Brand Fischer
Weight per piece (g) 15.178

Descrizione

The fischer hexagon nut MU M is a fastening element made from zinc-plated steel. With this, various mounting elements of the fischer installation system are fastened to each other.

Numeri di articolo

Numero articolo 24650FIS
EAN 4006209246504
UBB 500616804141
UNSPSC 31161700
Nr articolo produttore  24650
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.