text.skipToContent text.skipToNavigation

Milwaukee Steeksleutel 24x27 mm


Article number 8E176584
Wrench size large (mm) 27
Wrench size small (mm) 24
VDE tested No
Brand Milwaukee
Weight per piece (g) 560
Commodity code
Packed per 1

Specifications

Wrench size large (mm) 27
Wrench size small (mm) 24
VDE tested No
Brand Milwaukee
Weight per piece (g) 560
Commodity code

Article numbers

Article number 8E176584
EAN 4058546476021
UBB 500732280952
UNSPSC 27111709
Manufacturer article nr  4932492731
Do not close this page. This message will disappear, when the page is fully loaded.