text.skipToContent text.skipToNavigation

Milwaukee Flap disc 115MM

Description

High quality zirconium grain: longer lifetime on ferrous metals and stainless steel. Self trimming backing pad: allows grinding on the last grain!. Natural fibre backing pad: low vibration & noise, no harmful dust. Highly flexible: perfectly adjusts to working piece. Low heat development: no metal discolouration, especially on stainless steel. Made in Germany. Ideal grinding speed: ø. 115 mm: 7.000 - 8.000 rpm. ø. 125 mm: 6.000 - 7.000 rpm. Applications: Ferrous metals, stainless steel V2A (1.4301) / V4A (1.4401). Orders are only possible in master cartons (with 10 x 4932430412). Minimum order quantity is 10 x 4932430412 (= 1 master carton). Order quantities greater than 10 pcs are to be ordered in multiples of 10 pcs (ie. 20, 30, 40, 50..).

Article numbers

Article number 2R539819
EAN 4002395380749
UBB 500513593342
UNSPSC 27110000
Manufacturer article nr  4932430413
Do not close this page. This message will disappear, when the page is fully loaded.