text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Zircon Corundum 60 Grit Medium Premium Fast Cut 28A Form Cranked 115 x 22.2mm


Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article number T6145.115.060
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 60
Brand Tyrolit
Weight per piece (g) 100
Commodity code
Model 28A
Type Flap Disc

Description

Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article numbers

Article number T6145.115.060
EAN 9003171602517
UBB 500504524520
UNSPSC 27110000
Manufacturer article nr  160251
Do not close this page. This message will disappear, when the page is fully loaded.