text.skipToContent text.skipToNavigation

Metabo Angle grinder WEA 26-230 MVT QUICK

Article number 1B396122
Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.4

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WEA 26-230 MVT Quick

Article numbers

Article number 1B396122
EAN 4007430267863
UBB 500658553929
UNSPSC 27112700
Manufacturer article nr  606476000
Do not close this page. This message will disappear, when the page is fully loaded.