text.skipToContent text.skipToNavigation

Bosch GWS 17-125 S Angle Grinder in Cardboard Box 1.7kW 11500RPM 125mm


Article number 5X873925
Width 265
Height 108
Voltage (V) 230
Length (m) 327
Nominal power consumption (W) 1700
Machine weight (kg) 2.2
Max. disc diameter (mm) 125
Packed per 1

Specifications

Width 265
Height 108
Voltage (V) 230
Length (m) 327
Nominal power consumption (W) 1700
Machine weight (kg) 2.2
Max. disc diameter (mm) 125
Brand Bosch
Weight per piece (g) 1
Commodity code
Model GWS 17-125 S
Type Angle Grinder

Article numbers

Article number 5X873925
EAN 4059952576534
UBB 500582634480
UNSPSC 27112700
Manufacturer article nr  06017D0300
Do not close this page. This message will disappear, when the page is fully loaded.