text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #2-56X5/16

Specifiche

Diameter NO.2
Length 5/16 Inch
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 56
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensioni

A (max.) 0.167
H (max.) 0.062
No. cross recess 1

Standard

ASME B18.6.3

Numeri di articolo

Numero articolo U51122.008.0031
EAN 8717077793385
UBB 500625000665
UNSPSC 31161504

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.