text.skipToContent text.skipToNavigation

Knurled thumb screw thin type DIN 653 Brass Cu3 M5X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Material technical Cu3
Thread Metric thread
Weight per piece (g) 12
Packed per 50
Full Box only

Specifications

Diameter M5
Length 8 mm
Brand Fabory
Material Brass
Material technical Cu3
Thread Metric thread
Weight per piece (g) 12
Commodity code

Dimensions

d-D M5
dk 20
e 3
Full thread if L ≤ 16
k 4
L (mm) 8
P 0.8

Standards

DIN 653

Article numbers

Article number 47490.050.008
EAN 8715492845061
UBB 950351758434
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.