text.skipToContent text.skipToNavigation

Knipex Anti-Magnetic Precision Tweezer Round Slim Tip 120mm


Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. - Surface: matt finish- Finish: straight- Tips width (A): 0.3mm- Tips width (B): 2mm- Tweezers tip version: blunt- Corrosion-resistant: yes - Acid resistance: very good- ESD-tested: no - VDE tested: no - Sectors: Industry electronics Watch makers Jeweller- Magnetic: non-magnetisable (80%)- Behaviour: Conductive

Article number 0Z271100
Length (m) 120
Tip width (mm) 2
Brand Knipex
Weight per piece (g) 17
Commodity code
Packed per 1

Specifications

Length (m) 120
Tip width (mm) 2
Brand Knipex
Weight per piece (g) 17
Commodity code

Description

Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. - Surface: matt finish- Finish: straight- Tips width (A): 0.3mm- Tips width (B): 2mm- Tweezers tip version: blunt- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics Watch makers Jeweller- Magnetic: non-magnetisable (80%)- Behaviour: Conductive

Article numbers

Article number 0Z271100
EAN 4003773054894
UBB 500513364496
UNSPSC 27112105
Manufacturer article nr  92 52 23
Do not close this page. This message will disappear, when the page is fully loaded.