text.skipToContent text.skipToNavigation

Knipex VDE Combination Pliers Straight Tip Multi-Component Grip Steel Chrome Plated 145mm


Needle-Nose Combination Pliers easy cutting thanks to the high leverage joint. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. The reliable and diverse combination pliers when out and about. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Long service life and stable tips. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. - Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 8.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Artikelnummer 2V196573
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Weight 154
Length (m) 145
Verpakt per 1

Specificaties

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Weight 154
Length (m) 145
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
VDE tested Yes
Brand Knipex
Commodity code 82032000
Type VDE Combination Pliers

Omschrijving

Needle-Nose Combination Pliers easy cutting thanks to the high leverage joint. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. The reliable and diverse combination pliers when out and about. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Long service life and stable tips. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. - Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 8.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Artikelnummers

Artikelnummer 2V196573
EAN 4003773079361
UBB 500641738967
UNSPSC 27112139
Fabrikant artikelnummer 08 26 145
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.