text.skipToContent text.skipToNavigation

Universeel stripgereedschap ErgoStrip® totale lengte 130 mm voor linkshandig KNI


KNIPEX ErgoStrip® for fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2,5 mm²), data cables (e.g. twisted pair) and coax cables. innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath. Conical, slimmed down tool ends for better access in confined areas. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². Simplified insertion of single wires for stripping using location ridges. With opening spring and locking device. Easy insertion of coax and data cable thanks to opening aid. Multi-component design with a soft plastic zone for comfortable use and a secure grip. for left-handers. - Stripping capacities round cable (diametre): Ø 8 – 13mm- Stripping capacity conductors and strands: 0.2 — 4.0mm²- Stripping capacities for coax cable (diametre): Ø 4.8 – 7.5mm- Stripping capacity data cable: CAT 5 - 7. Twisted Pair (UTP/STP)- Stripping capacities: Ø 8.0 — 13.0mm

Artikelnummer 8R403817
Langssnede Ja
Rondsnede Ja
Stripbereik diameter (mm) 8 - 13
Stripbereik doorsnede (mm²) 0.2 - 4
Merken Knipex
Verpackt pro 1

Spezifikationen

Langssnede Ja
Rondsnede Ja
Stripbereik diameter (mm) 8 - 13
Stripbereik doorsnede (mm²) 0.2 - 4
Merken Knipex
HS- en goederencode 82119200
Model Ergostrip
Type Universal Stripping Tool

Beschreibung

KNIPEX ErgoStrip® for fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2,5 mm²), data cables (e.g. twisted pair) and coax cables. innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath. Conical, slimmed down tool ends for better access in confined areas. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². Simplified insertion of single wires for stripping using location ridges. With opening spring and locking device. Easy insertion of coax and data cable thanks to opening aid. Multi-component design with a soft plastic zone for comfortable use and a secure grip. for left-handers. - Stripping capacities round cable (diametre): Ø 8 – 13mm- Stripping capacity conductors and strands: 0.2 — 4.0mm²- Stripping capacities for coax cable (diametre): Ø 4.8 – 7.5mm- Stripping capacity data cable: CAT 5 - 7. Twisted Pair (UTP/STP)- Stripping capacities: Ø 8.0 — 13.0mm

Artikelnummern

Artikelnummer 8R403817
EAN 4003773082910
UBB 500700728842
UNSPSC 27110000
Hersteller Artikel Nr 16 95 02 SB
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.