text.skipToContent text.skipToNavigation

Knipex Crimping Pliers for Insulated Terminal/Cable Connector 0.5-6mm² Black Lacquered 230mm Length


Crimping Pliers For cutting cables, stripping wire and crimping non-insulated crimp terminals according to DIN 46234. With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5. Bolted joint for higher stability and even movement. - Application: non-insulated terminals + cable connectors- Capacity in square millimetres: 0.5 — 6.0mm²- Number of crimp profiles: 3- AWG: 20 — 10

Article number K1172.123.215
Suitable for Cable lugs and connectors
Length (m) 230
Cross section (mm²) 0.5 - 6
AWG-range 20 - 10
Brand Knipex
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length (m) 230
Cross section (mm²) 0.5 - 6
AWG-range 20 - 10
Brand Knipex
Weight per piece (g) 230
Commodity code 8203200000
Type Crimping Pliers

Description

Crimping Pliers For cutting cables, stripping wire and crimping non-insulated crimp terminals according to DIN 46234. With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5. Bolted joint for higher stability and even movement. - Application: non-insulated terminals + cable connectors- Capacity in square millimetres: 0.5 — 6.0mm²- Number of crimp profiles: 3- AWG: 20 — 10

Article numbers

Article number K1172.123.215
EAN 4003773019701
UBB 240105131330
UNSPSC 27112147
Manufacturer article nr  97 21 215 C
Do not close this page. This message will disappear, when the page is fully loaded.