text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw DIN ≈965 A Steel Zinc plated 4.8 M4X40

Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel

Specifications

Diameter M4
Length 40 mm
Brand Fabory
Class 4.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 3.38
Commodity code 7318159589

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 40
P 0.7
Socket 20

Standards

ISO ≈14581
NF ≈E25-119-1
DIN ≈965

Article numbers

Article number 24677.040.040
EAN 8717077072053
UBB 500645214254
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.