text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Steel Plain 45H NO.2X1/8

Specifications

Diametro NO.2
Lunghezza 1/8 Inch
marca Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.047
J 0.035
No. 2
t (min.) 0.06
Threads per inch 56

Standards

BS 2470
ASME B18.3

Article numbers

Article number 07950.021.003
EAN 8715492168245
UBB 953351648365
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.