text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Zinc plated Gr.5 7/8-9X1.1/2 ft

Article number
Diameter
Length
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter 7/8 Inch
Length 1.1/2 Inch
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 9

Dimensions

F 1.3125
H 0.546875
LT (min.): L6 Inch 2.25
LT (min.): L≤6 Inch 2

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U01200.087.0150
EAN 8717077342651
UBB 500620758127
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.