text.skipToContent text.skipToNavigation
Anchor calculation software interface for structural fixings in concrete
Anchor Bolt Icon

What it does

The software calculates post-installed anchors for structural use in concrete in accordance with EN 1992-4. Enter your project parameters and it checks which anchors from the Fabory range are suitable for the application, while clearly showing why others are not suitable.

Download the anchor calculation software

Anchor Bolt Icon

How it works

Enter the load case, concrete conditions and geometry. The software checks the applicable anchors in the Fabory range against your project requirements and shows a clear result: suitable or not suitable, with the reason shown for each outcome.

  • Enter load case, concrete conditions and geometry
  • Run the calculation across the relevant Fabory anchor range
  • See which anchors are suitable and why others are not

This gives you a faster route from design input to documented output with less manual checking.

Concrete wall with anchor bolts detail
 
Anchor Bolt Icon

Key capabilities

Built to support practical anchor design from project input through to documented output.


Input

Built for real project conditions

Load scenario input
Concrete condition input
Geometry definition
Multiple load scenarios
Valid for cracked and non-cracked concrete across different strength classes
Fire and seismic calculation

Calculation

Advanced design flexibility

Anchor filtering to narrow down results
3D user interface for intuitive input
Custom anchor plate shapes
Rectangular, circular, hexagonal, octagonal or irregular layouts
Standard profiles included in the design
Automatic optimisation of installation depth for chemical anchors

Output

Clear results and documentation

Suitable or not suitable result with explanation
Direct access to technical data sheets and approvals
Exportable and customisable PDF report
Available in English, Dutch, French, German and Spanish
Online updates to keep product approvals current
 
Anchor Bolt Icon

What you find inside

Only Fabory products are included in the calculation, so every result is directly linked to products you can review and specify.


Practical output

Results you can act on straight away

Every calculation is based on anchors from the Fabory product range, so the output is practical rather than generic.

Results are based only on anchors available from Fabory
Suitable products can be identified faster
Clear reasons are shown when a product is not suitable
Product results screenshot 

You do not just get a calculation result. You get a product-linked answer you can use with more confidence in specification and documentation.

 

Free access

Free to use

This software is available free of charge, with no subscription and no hidden costs.

Create an account, download the software and start designing structural fixings faster.

Free to use
No subscription required
No hidden costs

Getting started

How to get access

Get started in three simple steps:

1
Create your account
2
Download the software
3
Start calculating and export your report

The software is free to use after account creation.

Download anchor calculation software

 

Ready to get started?

Download the software to speed up anchor selection, check suitability against project conditions and create clear documented outputs with more confidence.

Download anchor calculation software

Free to use after account creation.

Do not close this page. This message will disappear, when the page is fully loaded.