text.skipToContent text.skipToNavigation
Latest news at Fabory - Discover latest updates, company news & product innovations

Smarter Steel Connections with Lindapter® Girder Clamps

Fabory introduces a faster, safer and more flexible way to connect steel structures with Lindapter® girder clamps. These innovative mechanical fastening solutions allow contractors to create secure steel connections without drilling or welding, reducing installation time, costs and disruption on site.

From new construction projects to structural modifications and retrofits, Lindapter® girder clamps provide a practical alternative to traditional fastening methods. By eliminating the need for hot work and drilling, they help preserve protective coatings and maintain the integrity of steel sections.

Flexible connections without drilling or welding

Lindapter® girder clamps grip directly onto steel beam flanges, allowing sections to be positioned, adjusted and securely fastened using standard tools. This flexibility helps accommodate dimensional tolerances and alignment differences, reducing the need for additional fabrication or modifications.

With no welding, drilling or hot-work permits required, installation becomes faster and safer, particularly in operational buildings where downtime must be minimised. The mechanical connections can also be dismantled or repositioned when requirements change.

Designed for demanding applications

The Lindapter® range offers solutions for different steel profiles, load requirements and environments. HSR clamps accommodate parallel and tapered flanges, while Type AAF is designed to maintain performance at low temperatures. For corrosive or hygienic environments, Type LS stainless steel clamps provide enhanced corrosion resistance.

Typical applications include structural steelwork, pipe supports, mechanical handling equipment, building services and refurbishment projects.

Reliable connections backed by Fabory expertise

Fabory supports engineers and contractors in selecting the right clamp type, size and configuration for each application. With access to technical specifications, safe working loads and installation guidance, customers can specify reliable connections with confidence.

Looking for faster, safer and more flexible steel connections? Discover Lindapter® girder clamps from Fabory and simplify your next construction or retrofit project.

Do not close this page. This message will disappear, when the page is fully loaded.