text.skipToContent text.skipToNavigation

Gedore 304 14x17 Half Moon Ring Spanner 14 x 17mm Vanadium Steel Chrome Plated 185mm


GEDORE vanadium steel 31CrV3, chrome-plated, Specialists in tight spaces, For working in extremely difficult to access areas

Artikelnummer
Surface protection Chromium-plated
Length (mm) 185
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 17
Verpackt pro 1

Spezifikationen

Surface protection Chromium-plated
Length (mm) 185
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 17
Wrench size small (mm) 14
Single wrench model No
Low spark model No
Height of head small (mm) 8.5
Height of head large (mm) 8.5
Half moon model Yes
Head width small (mm) 21.5
Head width large (mm) 25.5
Ratcheting model No
Point count 12
Open model No
Brand Gedore
Weight per piece (g) 150
Commodity code 8204110000
Model 304 14x17
Type Half Moon Ring Spanner

Beschreibung

GEDORE vanadium steel 31CrV3, chrome-plated, Specialists in tight spaces, For working in extremely difficult to access areas

Artikelnummern

Artikelnummer G2167.014.017
EAN 4010886647035
UBB 240120080827
UNSPSC 27111743
Hersteller Artikel Nr 6470390

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.