text.skipToContent text.skipToNavigation

GEDO CRANKED SOCKET KEY T15

Article number 3S033082
Weight 9
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 17
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes

Specifications

Weight 9
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 17
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 3S033082
EAN 4010886636732
UBB 500642567662
UNSPSC 27111710
Manufacturer article nr  6367380
Do not close this page. This message will disappear, when the page is fully loaded.