text.skipToContent text.skipToNavigation

AMF 906Q Hexagonal Key 3mm Chromium-Vanadium Steel Nickel Plated T-Handle 225mm


Article number 44974AMF
Wrench width (mm)
Design T-handle
Length long leg (mm) 200
Brand Amf
Weight per piece (g) 40
Commodity code
Model 906Q
Packed per 1

Specifications

Wrench width (mm) 3
Design T-handle
Length long leg (mm) 200
Brand Amf
Weight per piece (g) 40
Commodity code
Model 906Q

Article numbers

Article number 44974AMF
EAN 4020772044978
UBB 500617737142
UNSPSC 27111710
Manufacturer article nr  44974
Do not close this page. This message will disappear, when the page is fully loaded.