text.skipToContent text.skipToNavigation

FISCHER Wall plug type S Plastic Nylon (polyamide) large pack S 5

Artículo No.
Diameter
Brand Fischer
Color Grey
Material Plastic
Type no. S
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.large pack

Especificaciones

Diameter 5 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.large pack

Dimensiones

Brick ≥ Mz12 0.24
Concrete ≥ C20/25 0.28
D (mm) 5
Drill depth (min.) 35
Drill ø 5
L (mm) 25
Sandlime brick ≥ KS12 0.24
Type S 5
Wood or chipboard screws 3

Números de artículo

Artículo No. 63110.050.001
EAN 4006209501214
UBB 950372001939
UNSPSC 31162103
Artículo del fabricante nr 050121

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.