text.skipToContent text.skipToNavigation

Fischer Langschaftdübel Kunststoff SXS-T SXS 10X140T

Artikelnummer
Diameter
Length
Brand Fischer
Color Grey
Material Plastic
Type no. SXS-T
Info
  • With pre-assembled steel zinc plated countersunk head screw with hexalobular.
    • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
    • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.SXS-T

Spezifikationen

Diameter 10 mm
Length 140 mm
Brand Fischer
Color Grey
Material Plastic
Type no. SXS-T
Info
  • With pre-assembled steel zinc plated countersunk head screw with hexalobular.
    • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
    • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.SXS-T

Maße

Concrete ≥ C16/20 2
D (mm) 10
Drill depth (min.) 150
Drill ø 10
Grip range (max.) 90
L (mm) 140
Screw size 7x147
Socket 40

Artikelnummern

Artikelnummer 63298.100.140
EAN 4006209196212
UBB 500501390263
UNSPSC 31162400
Hersteller Artikel Nr 019621

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.