text.skipToContent text.skipToNavigation

FISCHER FFA 14 aerated concrete plug


The fischer aerated concrete plug FFA is a special anchor for fixing in aerated concrete. It is ideal for securely fixing shelves, pictures, lights and radiators in aerated concrete. The plug, made of high-quality nylon, is inserted after pre-drilling in the pre-positioned installation. The spiral-shaped external thread cuts into the aerated concrete with a form-fitting connection. In addition, the plug expands when the screw is turned in. This ensures a high load-bearing capacity and thus added safety. The aerated concrete plug allows for flexible screw selection by accommodating wood and chipboard screws in various diameters as well as metric screws.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Grey
Driving features Torx®
Packed per 20
Full Box only

Specifications

Diameter M8
Length 70 mm
Brand Fischer
Color Grey
Driving features Torx®
Material Plastic
Type FFA Nylon

Dimensions

Drill depth (min.) 90
Drill ø 14
Screw ø M8
Wood screws ø 7.0-10.0

Description

The fischer aerated concrete plug FFA is a special anchor for fixing in aerated concrete. It is ideal for securely fixing shelves, pictures, lights and radiators in aerated concrete. The plug, made of high-quality nylon, is inserted after pre-drilling in the pre-positioned installation. The spiral-shaped external thread cuts into the aerated concrete with a form-fitting connection. In addition, the plug expands when the screw is turned in. This ensures a high load-bearing capacity and thus added safety. The aerated concrete plug allows for flexible screw selection by accommodating wood and chipboard screws in various diameters as well as metric screws.

Article numbers

Article number 63340.140.001
EAN 4048962575651
UBB 500734367633
UNSPSC 31162103
Manufacturer article nr  578983

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.