text.skipToContent text.skipToNavigation

FISCHER FFA aerated concrete plug

The fischer aerated concrete plug FFA is a special anchor for fixing in aerated concrete. It is ideal for securely fixing shelves, pictures, lights and radiators in aerated concrete. The plug, made of high-quality nylon, is inserted after pre-drilling in the pre-positioned installation. The spiral-shaped external thread cuts into the aerated concrete with a form-fitting connection. In addition, the plug expands when the screw is turned in. This ensures a high load-bearing capacity and thus added safety. The aerated concrete plug allows for flexible screw selection by accommodating wood and chipboard screws in various diameters as well as metric screws.

Article number
Brand Fischer
Color Grey
Material Plastic
Type FFA Nylon

Specifications

Brand Fischer
Color Grey
Material Plastic
Type FFA Nylon

Description

The fischer aerated concrete plug FFA is a special anchor for fixing in aerated concrete. It is ideal for securely fixing shelves, pictures, lights and radiators in aerated concrete. The plug, made of high-quality nylon, is inserted after pre-drilling in the pre-positioned installation. The spiral-shaped external thread cuts into the aerated concrete with a form-fitting connection. In addition, the plug expands when the screw is turned in. This ensures a high load-bearing capacity and thus added safety. The aerated concrete plug allows for flexible screw selection by accommodating wood and chipboard screws in various diameters as well as metric screws.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.