text.skipToContent text.skipToNavigation

fischer Beam Clamp TKL M10


Article number
Diameter
Show all diameters
Brand Fischer
Material Cast iron
Surface treatment Zinc plated
Type no. TKL
Weight per piece (g) 152.6
Info The TKL Clamp hanger makes simple fastening possible by clamping to steel girders.Advantages:
  • The solid design guarantees a high load-bearing capability.
  • Simple and fast level adjustment, the TKL with through-hole allows for height adjustment after installation.
  • Easy fastening on steel girder without welding or drilling.
  • The design of the clamping screw prevents it from slipping from the steel girder.
  • For fastening pipe lines, ventilation lines and sprinkler lines on steel girders.Properties:
    • Material: Malleable cast iron EN-GJMB-350-10 to DIN 1562
    • Corrosion protection: 5 μm minimal zinc plated.
    • Hex set screw to ISO 4017 class 8.8, lock nut to ISO 4035 class 04.
      • F max = Maximum recommended static load (centr. tension).
      • Approved by VdS and FM (from M10 upward only).
      • Safety brackets necessary for VdS systems starting from DN 65.
Packed per 50
Full Box only

Specifications

Diameter M10
Brand Fischer
Material Cast iron
Surface treatment Zinc plated
Type no. TKL
Weight per piece (g) 152.6
Info The TKL Clamp hanger makes simple fastening possible by clamping to steel girders.Advantages:
  • The solid design guarantees a high load-bearing capability.
  • Simple and fast level adjustment, the TKL with through-hole allows for height adjustment after installation.
  • Easy fastening on steel girder without welding or drilling.
  • The design of the clamping screw prevents it from slipping from the steel girder.
  • For fastening pipe lines, ventilation lines and sprinkler lines on steel girders.Properties:
    • Material: Malleable cast iron EN-GJMB-350-10 to DIN 1562
    • Corrosion protection: 5 μm minimal zinc plated.
    • Hex set screw to ISO 4017 class 8.8, lock nut to ISO 4035 class 04.
      • F max = Maximum recommended static load (centr. tension).
      • Approved by VdS and FM (from M10 upward only).
      • Safety brackets necessary for VdS systems starting from DN 65.
Commodity code

Dimensions

F max (kN) 2.5
d-D M10
d 10
K 20

Article numbers

Article number 64275.100.001
EAN 4006209796887
UBB 500504060947
UNSPSC 31162905
Manufacturer article nr  079688

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.