text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Steel Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Clamp hanger
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Fasteners
Systems, furniture & security fasteners
Fastening systems
Installation systems
Clamp hanger
64275
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Fischer Beam Clamp TKL
Previous
Next
Article number
Brand
Fischer
Material
Cast iron
Surface treatment
Zinc plated
Info
The TKL Clamp hanger makes simple fastening possible by clamping to steel girders.Advantages:
The solid design guarantees a high load-bearing capability.
Simple and fast level adjustment, the TKL with through-hole allows for height adjustment after installation.
Easy fastening on steel girder without welding or drilling.
The design of the clamping screw prevents it from slipping from the steel girder.
For fastening pipe lines, ventilation lines and sprinkler lines on steel girders.Properties:
Material: Malleable cast iron EN-GJMB-350-10 to DIN 1562
Corrosion protection: 5 μm minimal zinc plated.
Hex set screw to ISO 4017 class 8.8, lock nut to ISO 4035 class 04.
F max = Maximum recommended static load (centr. tension).
Approved by VdS and FM (from M10 upward only).
Safety brackets necessary for VdS systems starting from DN 65.
Commodity code
View
View all specifications
View all variants
Specifications & standards
Product variants
Downloads
Specifications
Brand
Fischer
Material
Cast iron
Surface treatment
Zinc plated
Info
The TKL Clamp hanger makes simple fastening possible by clamping to steel girders.Advantages:
The solid design guarantees a high load-bearing capability.
Simple and fast level adjustment, the TKL with through-hole allows for height adjustment after installation.
Easy fastening on steel girder without welding or drilling.
The design of the clamping screw prevents it from slipping from the steel girder.
For fastening pipe lines, ventilation lines and sprinkler lines on steel girders.Properties:
Material: Malleable cast iron EN-GJMB-350-10 to DIN 1562
Corrosion protection: 5 μm minimal zinc plated.
Hex set screw to ISO 4017 class 8.8, lock nut to ISO 4035 class 04.
F max = Maximum recommended static load (centr. tension).
Approved by VdS and FM (from M10 upward only).
Safety brackets necessary for VdS systems starting from DN 65.
Commodity code
View
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering