text.skipToContent text.skipToNavigation

Facom Ended ring spanners small offset 1/4X5/16

Numero articolo 3V921428
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 7.938
Wrench size small (mm) 6.35
Single wrench model No

Specifiche

Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 7.938
Wrench size small (mm) 6.35
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1/4 inch
Wrench size large (inch) 5/16 inch
Head width small (mm) 10.2
Head width large (mm) 11.6
Ratcheting model No
Point count 12
Open model No
Brand Facom

Numeri di articolo

Numero articolo 3V921428
EAN 3148519378993
UBB 500638512458
UNSPSC 27111743
Nr articolo produttore  59L.1/4X5/16
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.