text.skipToContent text.skipToNavigation

Facom Combination ratcheting wrench 11MM


Hinged head ratchet combination wrenches: to reach difficult access nuts. Compact ratchet mechanism and reversible by flipping the wrench. Increment 5° (6° for dimensions 8 and 9 mm). Ring head hinged at 180°. Open end head angled at 15°. Metric sizes: 8 to 19 mm. Presentation: satin chrome finish.

Packed per 1

Description

Hinged head ratchet combination wrenches: to reach difficult access nuts. Compact ratchet mechanism and reversible by flipping the wrench. Increment 5° (6° for dimensions 8 and 9 mm). Ring head hinged at 180°. Open end head angled at 15°. Metric sizes: 8 to 19 mm. Presentation: satin chrome finish.

Article numbers

Article number 4A426248
EAN 3148518196734
UBB 500638481001
UNSPSC 27111743
Manufacturer article nr  467F.11
Do not close this page. This message will disappear, when the page is fully loaded.