text.skipToContent text.skipToNavigation

FAC SCREWDRIVER V.610RF 1/4

Description

Durable roller clutch with easy external clutch adjustment. Convenient forward/reverse close to trigger for easy access. The built-in quick change chuck enables fast screw bit changing. Hook allows the tool to be mounted on a balancer for great operator comfort Teasing trigger gives ultimate control to the operator. High torque motor increases productivity. Maximum torque 13 N.m. Maximum torque 9,5 ft.lbs. Free speed 1800 tr/min. Power 250 W. Power 0,34 cv. Chuck capacity 1/4". Roller clutch. Working pressure 6,2 bar. Average air consumption 110 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 1,85 m/s²/a. Vibration 2,15 m/s²/K. Sound pressure 93 dB(A). Sound power 104 dB(A).

Article numbers

Article number 1C350287
EAN 3148517888548
UBB 500638852011
UNSPSC 27111701
Manufacturer article nr  V.610RF
Do not close this page. This message will disappear, when the page is fully loaded.