text.skipToContent text.skipToNavigation

Wera 160 i SB VDE Insulated screwdriver for slotted screws, 0.4 x 2.5 x 80 mm


Article number 5U314413
Total length (mm)
Design Right
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Clamp feature No
Packed per 1

Specifications

Total length (mm) 161
Design Right
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 2.5
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
Brand Wera
Weight per piece (g) 35
Commodity code
Model 160 i

Article numbers

Article number 5U314413
EAN 4013288181466
UBB 500643271041
UNSPSC 27111701
Manufacturer article nr  05100000001
Do not close this page. This message will disappear, when the page is fully loaded.