text.skipToContent text.skipToNavigation

Emma ROCKY XD Safety Shoes Nubuck EUR 43 Gray


Article number 0G804722
Colour Grey
Design Low
Type Shoe
Shoe size 43
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Grey
Design Low
Type Shoe
Shoe size 43
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Wide fit Yes
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Emma
Weight per piece (g) 1360
Commodity code
Model ROCKY
Type Safety Shoes

Article numbers

Article number 0G804722
EAN 8715316073878
UBB 500512838649
UNSPSC 46181605
Manufacturer article nr  MM72156643
Do not close this page. This message will disappear, when the page is fully loaded.