text.skipToContent text.skipToNavigation

Brady Lockout Padlock 38.1 x 20.83mm Nylon Blue 33.02 x 6.35mm Shackle 38.1mm Bracket 6-Piece


Article number 3T251840
Shackle width (mm) 33.02
Shackle diameter (mm) 6.35
Lock width (mm) 38.1
Number of keys 1
Material lock case Other
Shackle height (mm) 38.1
Material (lock) shackle Other
Packed per 1

Specifications

Shackle width (mm) 33.02
Shackle diameter (mm) 6.35
Lock width (mm) 38.1
Number of keys 1
Material lock case Other
Shackle height (mm) 38.1
Material (lock) shackle Other
Lock thickness (mm) 20.83
Keyed alike No
Brand Brady
Weight per piece (g) 545
Commodity code
Type Lockout Padlock

Article numbers

Article number 3T251840
UBB 500671941960
UNSPSC 46180000
Manufacturer article nr  813593
Do not close this page. This message will disappear, when the page is fully loaded.