text.skipToContent text.skipToNavigation

Bosch Rotary hammer GBH 36 V-LI PLUS

Numéro d'article 0A626049
Nominal voltage (V) 36
Length (m) 383
Battery capacity (Ah) 6
Weight including battery-pack (kg) 4.5
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.2
Tool insertion SDS-plus socket

Spécifications

Nominal voltage (V) 36
Length (m) 383
Battery capacity (Ah) 6
Weight including battery-pack (kg) 4.5
Drill diameter in concrete (mm) 28
Max. single-blow energy (J) 3.2
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4200
Idle rotational speed (1/min) 940
Number of included batteries 2
Brand Bosch

Numéros d'articles

Numéro d'article 0A626049
EAN 3165140868136
UBB 500675204571
UNSPSC 27112700
N° Article du fabricant 061190600B
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.