text.skipToContent text.skipToNavigation

Ball Valve type 9000


Article number
Diameter
Show all diameters
Operating temperature (°C) -20 °C - +150 °C
Material ball seal Polytetrafluoroethylene (PTFE)
Material ball Brass
Brand Fabory
Weight per piece (g) 664
Commodity code
Packed per 1

Specifications

Diameter 1.1/4
Operating temperature (°C) -20 °C - +150 °C
Material ball seal Polytetrafluoroethylene (PTFE)
Material ball Brass
Brand Fabory
Weight per piece (g) 664
Commodity code
Commodity code
Type BSPP thread / G-thread

Article numbers

Article number 78460.317.001
EAN 8715493449084
UBB 204093327391
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.